Hose Service Kit in Vibrant Brushed Nickel
Hose Service Kit in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Part Type:
- Service Kit
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No