DESCRIPTION

  • Hot handle

Kohler Hot Handle Single Handle

K34064-H

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
1.5 gpm
Handle Type
Lever
Number of Handles
Single Handle

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$38.14
EACH
  • QUANTITY