Hot Cartridge Valve
Hot Cartridge Valve
Frequently Purchased Together
Product Details
- Includes brass plunger
- Clockwise close
Specifications
- Cartridge Type:
- Clockwise, Hot
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Faucet Part Type:
- Valve Kit
- Material:
- Brass
- Product Type:
- Hot Valvet Kit
- Stem Type:
- Hot