Hub Mixer Trim Housing in White

You last purchased this on
 
KOHLER

Hub Mixer Trim Housing in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Hub Mixer Trim Housing in White

  • Fast #
  • Part #K1024419
  • Item #2481404
  • Manufacturer Part #1024419
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Brand Model Compatibility:
Kohler® K-T0182, K-T0183, K-T0184 and K-T0185 Bath Whirlpools
Color Finish Category:
Whites
Color Finish Name:
White
Material:
Plastic
Trim Only:
No
Valve Body Material:
Plastic
WaterSense Labeled:
No