Single Handle Dual Function Shower System in Vibrant® Brushed Nickel
HydroRail®-R Awaken® Shift® Ellipse Single Handle Dual Function Shower System in Vibrant® Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HydroRail-R arch shower column designed for new installations or retrofit applications to replace an existing shower arm.
- Diverter positioned at the base of the column makes for easy toggling between the hand shower and rain head.
- Includes K-76464 Awaken 8" rain head, K-45415-A Shift Ellipse hand shower, K-45211 HydroRail-R arch shower column, and K-9514 MasterShower® 60-inch metal hose.
- Hand shower contains a flow-regulating check valve for backflow prevention.
- 8" Awaken rain head produces a full-coverage spray, with adjustable ball joint for precise spray adjustment.
- Shift Ellipse multifunction hand shower offers full-coverage and targeted massage spray options.
- 2.0 gpm (gallons per minute) flow rate.
- Slide bar bracket allows you to adjust the height and angle of the hand shower.
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Body Spray Flow Rate:
- 2 gpm
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- HydroRail®-R Awaken® Shift® Ellipse
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Shower System
- Flow Rate:
- 2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2 gpm
- Handle Type:
- Lever
- Height:
- 36-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Pause Control:
- No
- Pressure - High:
- 80
- Shower Arm Reach:
- 17-15/16 in
- Showerhead Flow Rate:
- 2 gpm
- Showerhead Function:
- Dual
- Slide Bar Height:
- 27-1/2 in
- Spray Type:
- Full Coverage, Targeted Massage
- Style:
- Modern
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- cUPC Certified:
- No