This product requires certification to purchase.

Hydrorail-S Shower Column Kit With

KOHLER

HydroRail®-S Hydrorail-S Shower Column Kit With

  • Fast #
  • Part #K76472-Y-SN
  • Item #10103471
  • Manufacturer Part #76472-Y-SN
5 out of 5 Customer Rating
Brand image
KOHLER

HydroRail®-S Hydrorail-S Shower Column Kit With

  • Fast #
  • Part #K76472-Y-SN
  • Item #10103471
  • Manufacturer Part #76472-Y-SN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • MasterClean sprayface features an easy-to-clean surface that withstands mineral buildup
  • 2.5 gpm (9.5 lpm) maximum flow rate at 45 psi (3.1 bar)
  • Optimized sprayface features a nozzle geometry that delivers a more focused coverage of large water droplets that both minimizes wasteful overspray and increases cleaning and hair-rinsing performance
  • Translucent nozzle color provides improved visual aesthetic with all available finishes
  • Slidebar bracket allows you to adjust height and angle of handshower
  • Diverter at base of column makes for easy toggling between handshower and showerhead
  • Includes K-72773 Artifacts showerhead, K-72776-Y Artifacts handshower, K-45906 HydroRail-S shower column, and K-9514 MasterShower 60-in (1524 mm) metal hose
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
HydroRail®-S
Color Finish Category:
Nickel Tones
Color Finish Name:
Vibrant Polished Nickel
Height:
25-3/8 in
Width:
7 in