This product requires certification to purchase.

Single Function Showerhead with Hand Shower in Matte Black

KOHLER

HydroRail™-S Occasion™ Single Function Showerhead with Hand Shower in Matte Black

  • Fast #
  • Part #K27119-G-BL
  • Item #9918046
  • Manufacturer Part #27119-G-BL
4.4 out of 5 Customer Rating
Brand image
KOHLER

HydroRail™-S Occasion™ Single Function Showerhead with Hand Shower in Matte Black

  • Fast #
  • Part #K27119-G-BL
  • Item #9918046
  • Manufacturer Part #27119-G-BL
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 8
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Includes single-function showerhead and hand shower, hose, and Hydro Rail-S shower column with hand shower holder
  • Designed for new installations or retrofit to replace an existing installed shower arm
  • Diverter positioned at the base of the column makes for easy toggling between the hand shower and railhead
  • Sidebar bracket allows you to adjust the height and angle of the hand shower
  • Full Coverage with Catalyst technology delivers a drenching spray experience, ideal for rinsing shampoo from hair
  • MasterClean™ sprayface features an easy-to-clean surface that withstands mineral buildup
  • Optimized spray face for consistent spray coverage
  • 1.75 gpm (6.6 lpm) maximum flow rate at 80 psi (5.5 bar)
  • Part of the Occasion bathroom faucet and accessory collection
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-39/125 in
Faucet Connection Size
1/2 in
Hand Shower Flow Rate
1.75 gpm
Height
70 in
Hose Length
61 in
Width
2-1/4 in
Included Components
Hose Included
Yes
Characteristics & Features
Collection
HydroRail™-S Occasion™
Color Finish Category
Blacks
Color Finish Name
Matte Black
Handle Type
Lever
Showerhead Function
Single
Spray Type
Drench, Rain
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
UPC
195711013316