KOHLER
HydroRail-S™ Shower Column Kit in Oil Rubbed Bronze
Part #K76472-2BZ | Item #7056462 | Manufacturer Part #76472-2BZ
How to get it:
Product Details
- Includes K-72774 Artifacts showerhead, K-72776 Artifacts hand shower, K-45906 HydroRail-S shower column, and K-9514 MasterShower® 60-inch metal hose.
- Katalyst® air-induction technology maximizes the air/water mix for a powerful, even flow.
- Optimized spray face features a new nozzle geometry that delivers a more focused coverage of large water droplets that both minimizes wasteful overspray and increases cleaning and hair-rinsing performance.
- MasterClean™ spray face resists hard water buildup and is easy to clean.
- New translucent nozzle color provides improved visual aesthetics with all available finishes.
- 2.0 gpm (gallons per minute) showerhead/hand shower flow rate.
- Patent-pending technology allows for an easy shower installation.
- Slide bar bracket allows you to adjust height and angle of hand shower.
- Diverter at the base of the column makes for easy toggling between hand shower and showerhead.
Specifications
ADA Compliant: No
ANSI Specifications: ANSI A112.18.1M
ASME Specifications: ASME A112.18.1
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B125.1
Collection: HydroRail-S™
Color Finish: Oil Rubbed Bronze
Color Finish Category: Bronze Tones
Faucet Height: 9-7/8 in
Faucet Mount: Wall Mount
Flow Rate: 2 gpm
Green: WaterSense, Yes
Hand Shower Flow Rate: 2 gpm
Height: 9-7/8 in
IAPMO Listed: No
Length: 8-11/16 in
NSF Certified: No
Showerhead Function: Single
Spray Type: Rain
WaterSense Labeled: Yes
Width: 3-5/8 in