Shower Column Kit in Vibrant Brushed Nickel
HydroRail-S™ Shower Column Kit in Vibrant Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Katalyst® air-induction technology maximizes the air/water mix for a powerful, even flow.
- Optimized spray face features a new nozzle geometry that delivers a more focused coverage of large water droplets that both minimizes wasteful overspray and increases cleaning and hair-rinsing performance.
- Includes K-72774 Artifacts showerhead, K-72776 Artifacts hand shower, K-45906 HydroRail-S shower column, and K-9514 MasterShower® 60-inch metal hose.
- Slide bar bracket allows you to adjust height and angle of hand shower.
- 2.0 gpm (gallons per minute) showerhead/hand shower flow rate.
- Patent-pending technology allows for an easy shower installation.
- New translucent nozzle color provides improved visual aesthetics with all available finishes.
- MasterClean™ spray face resists hard water buildup and is easy to clean.
- Diverter at the base of the column makes for easy toggling between hand shower and showerhead.
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- HydroRail-S™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant® Brushed Nickel
- Faucet Height:
- 9-7/8 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 2 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 2 gpm
- Height:
- 9-7/8 in
- IAPMO Listed -:
- No
- Length:
- 8-11/16 in
- NSF Certified:
- No
- Showerhead Function:
- Single
- Spray Type:
- Rain
- WaterSense Labeled:
- Yes
- Width:
- 3-5/8 in