27-1/2 in. Shower Rail in Oil Rubbed Bronze
HydroRail® 27-1/2 in. Shower Rail in Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Includes column/slidebar and handshower bracket
- Rainhead, handshower and shower hose (sold separately) to allow for customized decor
- Column lets you customize your shower with a rainhead and handshower
- Developed and optimized for use with Kohler® handshowers and Kohler® Katalyst™ rainheads Kohler® K-13688, Kohler® K-13689, Kohler® K-13692 and Kohler® K-13695 (sold separately)
- Slidebar bracket allows you to adjust height and angle of handshower
- Diverter at the base of the column makes for easy toggling between handshower and rainhead
- Patent-pending technology allows for an easy shower installation
- For use in shower-only installations with arched showerarm for increased rainhead clearance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- HydroRail®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Connection:
- NPT
- Faucet Mount:
- Ceiling Mount
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Slide Bar Height:
- 27-1/2 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Width:
- 3 in