18 in. Shower Rail in Oil Rubbed Bronze

You last purchased this on
 
KOHLER

HydroRail® 18 in. Shower Rail in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

HydroRail® 18 in. Shower Rail in Oil Rubbed Bronze

  • Fast #
  • Part #K45906-2BZ
  • Item #4554819
  • Manufacturer Part #45906-2BZ
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Includes column/slidebar and handshower bracket
  • Showerhead, handshower, and shower hose (sold separately) to allow for customized decor and functionality
  • Column lets you customize your shower with a showerhead and handshower
  • Slidebar bracket allows you to adjust height and angle of handshower
  • Diverter at the base of the column makes for easy toggling between handshower and showerhead
  • Patent-pending technology allows for an easy shower installation
  • For use in shower-only installations
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
HydroRail®
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Faucet Mount:
Ceiling Mount
IAPMO Listed -:
No
Material:
Metal
NSF Certified:
No
Overall Height:
25-3/8 in
Slide Bar Height:
18 in
Trim Only:
No
WaterSense Labeled:
No
Width:
3 in