PAPER Towel Holder *RESET CP
In Step® PAPER Towel Holder *RESET CP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tension loop controls dispensing
- Weighted base prevents tipping
- Stepped base helps prevent towels from unrolling
- Durable and rust-resistant
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- In Step®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Charcoal
- GSA Approved:
- No
- Height:
- 13-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Freestanding
- Material:
- Stainless Steel
- Roll Capacity:
- One Roll
- Width:
- 7-1/16 in