DESCRIPTION

  • Adjustable height allows the bowl to be set anywhere from 15-3/8" to 28-1/2" from floor
  • Dual flush actuator offers a choice of 08 or 16 gpf
  • Insulated tank to prevent sweating
  • Large flush actuator plate opening can be removed for easy access to the inner tank
  • Robust steel tube frame
  • Works with Kohler® K-6299 or Kohler® K-6918 bowls and Kohler® K-4177, Kohler® K-8857, Kohler® K-75891, Kohler® K-5413, Kohler® K-75890 or Kohler® K-77271 flush actuator plates to create a complete solution

Kohler In-Wall Tank and Carrier System

K18829-NA

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.14, ASME A112.6.2
Adjustable
No
BAA Compliant
No
Brand Model Compatibility
K6299 Toilet Bowl
CARB OTC LEED Compliant
No
Flow Rate
1.6 gpf
GSA Approved
No
Height
47 in
IAPMO Listed
No
Length
3-1/8 in
Material
Steel
WaterSense Labeled
No
Width
23-1/4 in

Starting at
Call for Pricing
  • QUANTITY