33 x 21-1/8 in. 2 Hole Cast Iron Double Bowl Undermount Kitchen Sink in Sea Salt™
Indio® 33 x 21-1/8 in. 2 Hole Cast Iron Double Bowl Undermount Kitchen Sink in Sea Salt™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large/medium bowls
- Depth: 9"
- Minimum base cabinet width 36"
- Includes under-mount installation kit for simplified installation
- Smart Divide® features a lower bowl divider that increases workspace and versatility
- Includes two bottom sink racks, walnut cutting board and colander
- An integrated faucet deck provides additional water containment
- Two hole faucet drilling
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CSA Certified:
- CSA B45.2
- Collection:
- Indio®
- Color Finish Category:
- Whites
- Color Finish Name:
- Sea Salt™
- Drain Location:
- Rear Center, Right
- Drain Opening:
- 3-7/8 in
- Faucet Center Size:
- 4 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- 2 Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 18-15/16 in x 16-3/4 in x 9 in
- Sink Bowl Size, Right:
- 8-11/16 in x 13-1/2 in x 9 in
- Sink Depth:
- 9-3/4 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 33 in x 21-1/8 in