DESCRIPTION

Kohler MasterShower® Insert For Service Kit

K77923

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
MasterShower®
Color Finish
Black
Color Finish Category
Blacks
Flow Rate
10 gpm
Material
Brass

Starting at
$0.93
EACH
  • QUANTITY