DESCRIPTION

Kohler Rite-Temp® Insert

K1060514

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
Rite-Temp®
Color Finish
Black
Color Finish Category
Blacks
End Connection 1
NPT
Flow Rate
5 gpm
Material
Brass

Starting at
$0.84
EACH
  • QUANTITY