DESCRIPTION

Kohler MasterShower® Insert Sub Assembly

K41240

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Collection
MasterShower®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Material
Brass

Starting at
$28.56
EACH
  • QUANTITY