Inside Panel Assembly in Bright Silver Extra

Part #K1277385-BDX-GC05  |  Item #7181904  |  Manufacturer Part #1277385-BDX-GC05

$528.53 EACH
(Pricing is for Bright Silver Extra)

Color/Finish: Bright Silver Extra

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Brand Model Compatibility: Levity® K-706009-L-SH Sliding Shower Door

Color Finish: Bright Silver Extra

Color Finish Category: Stainless Steel

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Thickness: 3/8 in