8 ft. Metal and Plastic Repair Kit for K-13481

This product has been replaced by

KOHLER Cable Accessory
KOHLER 10 ft. Cable Accessory
Manufacturer Part #13604-NA
You last purchased this on
 
KOHLER

Insight™ 8 ft. Metal and Plastic Repair Kit for K-13481

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER Cable Accessory
KOHLER 10 ft. Cable Accessory
Manufacturer Part #13604-NA
KOHLER

Insight™ 8 ft. Metal and Plastic Repair Kit for K-13481

  • Fast #
  • Part #K13603-NA
  • Item #3951209
  • Manufacturer Part #13603-NA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Supplies power from multi-faucet supply to AC powered touchless faucets
  • Intended for use with Kohler® AC powered deck and wall-mount touchless faucets and Kohler® K-13481 multi-faucet power supply
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial
Brand Model Compatibility:
K-13481
Collection:
Insight™
Faucet Part Type:
Repair Kit
GSA Approved:
No
IAPMO Listed -:
No
Length:
8 ft
Material:
Metal, Plastic
NSF Certified:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No