8 in. Escutcheon Plate Round Polished Chrome

You last purchased this on
 
KOHLER

Insight™ 8 in. Escutcheon Plate Round Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Insight™ 8 in. Escutcheon Plate Round Polished Chrome

  • Fast #
  • Part #K13479-A-CP
  • Item #3811065
  • Manufacturer Part #13479-A-CP
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • For 8" centers
  • Kohler® finishes resist corrosion, tarnishing and exceeding industry durability standards two times
  • For use with Insight™ deck-mount faucet
  • Square design option available
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
Insight™ Deck Mount Faucet
Collection:
Insight™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Cover Plate
GSA Approved:
No
IAPMO Listed -:
No
Length:
10 in
Material:
Brass
NSF Certified:
No
WaterSense Labeled:
No
Width:
3 in