Ac Single Supply Touchless Faucet 6 Ft Chord Length

You last purchased this on
 
KOHLER

Insight™ Ac Single Supply Touchless Faucet 6 Ft Chord Length

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Insight™ Ac Single Supply Touchless Faucet 6 Ft Chord Length

  • Fast #
  • Part #K13480-NA
  • Item #3951202
  • Manufacturer Part #13480-NA
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single supply power cord plugs into any global outlet
  • Intended for use with all insight AC powered deck and wall-mount touchless faucets with one supply powers one insight faucet
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Insight™
Cord Length:
6 ft
Faucet Part Type:
Power Supply
GSA Approved:
No
IAPMO Listed -:
No
Length:
72 in
Material:
Plastic
Material Type:
ABS
NSF Certified:
No
WaterSense Labeled:
No
Width:
1-5/8 in