25 x 22 in. 5 Hole Fireclay Single Bowl Undermount Kitchen Sink in White
Interlace™ Alcott™ 25 x 22 in. 5 Hole Fireclay Single Bowl Undermount Kitchen Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits minimum 27" apron sink base cabinet
- Single bowl
- Decorated with an intricately textured pattern
- Coordinates with other products with the Interlace™ design
- Three oversized faucet holes with two oversized accessory holes to the right
- Oversized holes allow for easy installation of faucets and accessories
- Integral apron front
- Depth: 8"
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CSA Certified:
- CSA B45.1
- Collection:
- Interlace™ Alcott™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Rear Center
- Drain Opening:
- 3-7/8 in
- IAPMO Listed -:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 5 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 21 in x 15 in x 8 in
- Sink Depth:
- 8-5/8 in
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- Fireclay
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 22 in