22kW Steam Generator

You last purchased this on
 
KOHLER

Invigoration™ 22kW Steam Generator

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Invigoration™ 22kW Steam Generator

  • Fast #
  • Part #K5543-NA
  • Item #7026999
  • Manufacturer Part #5543-NA
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Power clean™ technology offers one-touch automatic cleaning and safe maintenance
  • Maximum volume rate: 634 cubic feet for custom showering applications
  • Fast-Response® technology produces a luxurious steam shower in 60 seconds
  • Requires Kohler® K-5558 invigoration tandem steam generator control kit or Kohler® K-5549-K1 DTV+™ tandem steam adapter Kit (sold separately)
  • Compatible with the Kohler® DTV+™ showering system
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
60
CARB OTC LEED Compliant:
No
Collection:
Invigoration™
GSA Approved:
No
Height:
14-1/2 in
IAPMO Listed -:
No
Length:
19-1/8 in
Maximum Cubic Foot Range:
634 cf
UL Listed:
UL 499
Volts:
240V
Watts:
22 kW
Width:
8-3/8 in