Invigoration™
Frequently Purchased Together
Product Details
Product Details
- Material: Stainless steel
- For use with Kohler® K-5533, Kohler® K-5535, Kohler® K-5546 and Kohler® K-5547 steam generators
- Kohler® K-5546 and Kohler® K-5547 require two drain pans
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-5533, K-5535, K-5546 and K-5547 Steam Generators
- CARB OTC LEED Compliant:
- No
- Collection:
- Invigoration™
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 14 in
- IAPMO Listed:
- No
- Length:
- 19-3/8 in
- Material:
- Stainless Steel
- Product Type:
- Drain Pan
- Width:
- 2 in