Invigoration® Series Adapter Kit in Vibrant® Brushed Nickel

Part #K5549-K1-BN  |  Item #7027023  |  Manufacturer Part #5549-K1-BN

$1,177.76 EACH

Color/Finish: Vibrant® Brushed Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Includes two steam heads, temperature sensor and adapter
  • For use with Kohler® Invigoration® steam generators between 18kW - 30kW
  • Allows steam generator to interface with Kohler® DTV+™ showering system
  • Improved sensor reduces temperature fluctuations for a consistent steam shower temperature
  • Adjustable temperature settings between 90° and 125° Fahrenheit
  • Adjustable time setting with 20-minute safety shutoff
  • Circular steam head design allows steam to be evenly dispensed throughout shower
  • Aromatherapy reservoir on steam head
  • Kohler® finishes resist corrosion and tarnishing
  • Twenty minute safety auto-shutoff

Specifications

ADA Compliant: No

Automatic Shut-Off: Yes

Brand Model Compatibility: Invigoration® Series 18 kW-30 kW Steam Generators

CARB OTC LEED Compliant: No

Collection: Invigoration® Series

Color Finish: Vibrant® Brushed Nickel

Color Finish Category: Nickel Tones

Diameter: 3 in

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 3-1/4 in

Material: Plastic

NSF Certified: No

Product Type: Adapter Kit

UL Listed: No

Width: 3/4 in