Steam Generator 26kW 240V

You last purchased this on
 
KOHLER

Invigoration® Series Steam Generator 26kW 240V

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Invigoration® Series Steam Generator 26kW 240V

  • Fast #
  • Part #K5546-NA
  • Item #7026908
  • Manufacturer Part #5546-NA
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Power clean™ technology offers one-touch automatic cleaning and safe maintenance
  • Maximum volume rate: 894 cubic feet custom showering applications
  • Fast-Response® technology produces a luxurious steam shower in 60 seconds
  • Requires Kohler® K-5558 invigoration tandem steam generator control kit or Kohler® K-5549-K1 DTV+™ tandem steam adapter Kit (sold separately)
  • Compatible with the Kohler® DTV+™ showering system
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
80
CARB OTC LEED Compliant:
No
CSA Certified:
CSA C22.2 No. 64
Collection:
Invigoration® Series
GSA Approved:
No
Height:
14 in
IAPMO Listed -:
No
Material:
Stainless Steel
Maximum Cubic Foot Range:
894 cf
NSF Certified:
No
UL Listed:
UL 499
Volts:
240V
Watts:
26 kW
Width:
19-3/8 in