DESCRIPTION

Kohler IPS Diverter Tub Spout

K1014794

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 2
IPS
Spout Type
Diverter

Starting at
$24.2
EACH
  • QUANTITY