18 x 16 in. Cast Iron Wall Mount or Above Counter Lavatory Vessel with Glazed Underside in White
Iron Bell® 18 x 16 in. Cast Iron Wall Mount or Above Counter Lavatory Vessel with Glazed Underside in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- KOHLER® Cast Iron
- Bowl size: 17 3/4" x 12 3/4" x 8 7/16"
- Pedestal sold separately
- Without overflow
- No hole faucet drilling
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A122.19.1
- CSA Certified:
- CSA B45.2
- Collection:
- Iron Bell®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- Material:
- Cast Iron
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 17-3/4 in x 12-3/4 in x 8-7/16 in
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 18 in x 16 in x 6-3/8 in
- Vessel Only:
- Yes