Iron Plains® Deck Mount Bathroom Sink in Biscuit

Part #K5403-B-96  |  Item #4896743  |  Manufacturer Part #5403-B-96

$397.13 EACH

Color/Finish: Biscuit

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Oval basin
  • No faucet holes and requires wall-mount or counter mount faucet
  • Overflow drain
  • Biscuit painted underside

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.19.1, ASME A122.19.1]

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2

Collection: Iron Plains®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

Height: 6-5/8 in

IAPMO Listed: No

Length: 20-3/4 in

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 20-3/4 in x 14-1/4 in

Pedestal Only - FEI: No

Shape: Oval

Sink Bowl Size: 19-3/4 in x 13-1/4 in x 4-15/16 in

Sink Depth: 6-5/8 in

Sink Installation Type: Deck Mount

Sink Material: Cast Iron

Sink Size Range: 20 in - 25 in

Vessel Only - FEI: Yes

Width: 14-1/4 in