18-9/16 x 15-3/4 in. Rectangular Dual Mount Bathroom Sink in Sea Salt™

You last purchased this on
 
KOHLER

Iron Plains® 18-9/16 x 15-3/4 in. Rectangular Dual Mount Bathroom Sink in Sea Salt™

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

Iron Plains® 18-9/16 x 15-3/4 in. Rectangular Dual Mount Bathroom Sink in Sea Salt™

  • Fast #
  • Part #K5400-FF
  • Item #4812307
  • Manufacturer Part #5400-FF
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Sea Salt Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • No faucet holes and requires wall-mount or counter mount faucet
  • Overflow drain
  • Rectangular basin
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.2, CSA B651
Collection:
Iron Plains®
Color Finish Category:
Whites
Color Finish Name:
Sea Salt™
Drain Location:
Center
Drain Opening:
1-5/8 in
GSA Approved:
No
IAPMO Listed -:
No
Length:
18-9/16 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Shape:
Rectangular
Sink Bowl Size:
17-1/2 in x 14-3/4 in
Sink Depth:
6-5/16 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Cast Iron
Sink Size Range:
Less than 20 in
Width:
15-3/4 in