Iron Plains® Dual Mount Basin in White

Part #K20212  |  Manufacturer Part #20212-0

Starting at
$433.39 EACH

Color/Finish:  

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Drop-in or under-mount installation
  • Requires wall or counter-mount faucet
  • KOHLER enameled cast iron

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.2, CSA B651]

Collection: Iron Plains®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-3/4 in

GSA Approved: No

IAPMO Listed: No

Length: 30 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 30 in x 15-5/8 in

Pedestal Only - FEI: No

Product Type: Basin

Shape: Rectangular

Sink Bowl Size: 28-13/16 in x 14-7/16 in x 4-3/4 in

Sink Depth: 6-5/16 in

Sink Installation Type: Dual Mount

Sink Material: Enameled Cast Iron

Sink Size Range: 25 in - 30 in

Type: K20212-0

Vessel Only - FEI: Yes

WaterSense Labeled: No

Width: 15-5/8 in