12 x 12 in. Round Dual Mount Bathroom Sink in White
Iron Plains® 12 x 12 in. Round Dual Mount Bathroom Sink in White
Frequently Purchased Together
Product Details
- Can be installed above counter or under counter
- Painted underside allows for a striking vessel installation
- Kohler Cast Iron--durable, easy-to-clean finish lasts a lifetime
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2, CSA B651
- Collection:
- Iron Plains®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 12 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Round
- Sink Bowl Size:
- 12 in x 12 in
- Sink Depth:
- 6-5/16 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- Less than 20 in
- Width:
- 12 in