33 x 15-5/8 in. Oval Dual Mount Bathroom Sink in White
Iron Plains® 33 x 15-5/8 in. Oval Dual Mount Bathroom Sink in White
Frequently Purchased Together
Product Details
- Requires wall or counter-mount faucet
- KOHLER enameled cast iron
- Drop-in or under-mount installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2, CSA B651
- Collection:
- Iron Plains®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 6-11/16 in
- IAPMO Listed -:
- No
- Length:
- 33 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Oval
- Sink Bowl Size:
- 31-13/16 in x 14-7/16 in
- Sink Depth:
- 6-11/16 in
- Sink Installation Type:
- Vessel Mount, Drop-in, Undermount
- Sink Material:
- Cast Iron
- Sink Size Range:
- 31 in - 35 in
- Width:
- 15-5/8 in