Vessel in Black 'n Tan
Iron Plains® Oval Wading Pool® Vessel in Black 'n Tan
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No faucet holes and requires wall-mount or counter mount faucet
- Overflow drain
- Oval basin
- Iron black painted underside
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2, CSA B651
- Collection:
- Iron Plains® Oval Wading Pool®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black 'n Tan
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 20-3/4 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Product Type:
- Vessel
- Shape:
- Oval
- Sink Bowl Size:
- 19-3/4 in x 13-1/4 in x 4-15/16 in
- Sink Depth:
- 6-5/8 in
- Sink Installation Type:
- Vessel Mount
- Sink Material:
- Enameled Cast Iron
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 20-3/4 in x 14-1/4 in
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 14-1/4 in