Kohler

Iron Plains® Rectangle Wading Pool® Vessel in White

Part #K5400-P5-0  |  Manufacturer Part #5400-P5-0

Color/Finish: White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Rectangular basin
  • No faucet holes and requires wall-mount or counter mount faucet
  • Overflow drain
  • Iron black painted underside

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.2, CSA B651

Collection: Iron Plains® Rectangle Wading Pool®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-5/8 in

GSA Approved: No

IAPMO Listed: No

Length: 18-9/16 in

NSF Certified: No

Number Of Bowls: 1

Number of Holes: No Hole

Overall Sink Size: 18-9/16 in x 15-3/4 in

Pedestal Only - FEI: No

Product Type: Vessel

Shape: Rectangular

Sink Bowl Size: 17-1/2 in x 14-3/4 in x 4-9/16 in

Sink Depth: 6-5/16 in

Sink Installation Type: Vessel Mount

Sink Material: Enameled Cast Iron

Sink Size Range: Less than 20 in

Vessel Only - FEI: No

WaterSense Labeled: No

Width: 15-3/4 in