1-Hole Oval Wall Mount Bathroom Sink in White
Iron Works® 1-Hole Oval Wall Mount Bathroom Sink in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This alluring cast iron basin shows off a lustrous enamel finish
- Install the basin directly on the wall or with your choice of Iron Works console table
- Iron Works evokes the warmth and charm of antique fixtures
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Coating:
- Enamel
- Collection:
- Iron Works®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Cast Iron
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Installation Type:
- Undermount
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24 in x 23 in x 7-7/16 in
- Vessel Only:
- Yes