24 x 23 in. Wall Mount Cast Iron Lavatory 8 in. Centers in Biscuit
Iron Works® 24 x 23 in. Wall Mount Cast Iron Lavatory 8 in. Centers in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Exterior dimensions: 24"x23"
- 8" centers
- Cast iron
- Optional accessories:K3116 Console table
- White underside
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CSA Certified:
- CSA B45.2
- Collection:
- Iron Works®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- Material:
- Cast Iron
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole, 4 Hole
- Pedestal Only:
- No
- Shape:
- Round
- Sink Bowl Size:
- 15-3/8 in x 15-3/8 in x 6 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24 in x 23 in x 7-7/16 in
- Vessel Only:
- Yes