24 x 23 in. Wall Mount Cast Iron Lavatory 8 in. Centers in White
Iron Works® 24 x 23 in. Wall Mount Cast Iron Lavatory 8 in. Centers in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 20 9/16" x 17 13/16" x 32"
- For use with Iron Works® lavatories
- Pedestal only
- Iron Black
- KOHLER® Cast Iron
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A122.19.1
- CSA Certified:
- CSA B45.2
- Collection:
- Iron Works®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 32 in
- Material:
- Cast Iron
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Sink Bowl Size:
- 24 in x 23 in x 7-7/16 in
- Sink Depth:
- 17-13/16 in
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 24 in x 23 in x 7-7/16 in
- Vessel Only:
- Yes