Brass Trip Lever Drain in Oil Rubbed Bronze
Iron Works® Brass Trip Lever Drain in Oil Rubbed Bronze
Frequently Purchased Together
Product Details
- Includes brass tee, pipe and lever
- For use with iron works Tellieur® and Historic™ baths
- Pop-up drain with adjustable trip lever
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.2
- CSA Certified:
- CSA B125.2
- Collection:
- Iron Works®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Drain Installation Type:
- Above or Through Floor
- Drain Opening:
- 1-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Gauge (metal):
- 17 ga
- Height:
- 15-3/4 in
- IAPMO Listed -:
- No
- Length:
- 7 in
- Thread Type:
- NPT
- Width:
- 3-1/4 in