Cast Iron Self Rimming Pedestal in Iron Black
Iron Works® Cast Iron Self Rimming Pedestal in Iron Black
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- KOHLER® Cast Iron
- Bowl size: 15 1/4" x 14 1/2" x 5 3/4"
- Self-rimming or undermount installation
- Round-in-square design with integrated flat work surface
- No hole faucet drilling
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Kohler K-2822 Iron Works Sink
- Collection:
- Iron Works®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Iron Black
- Height:
- 32 in
- Length:
- 20-9/16 in
- NSF Certified:
- No
- Pedestal Only:
- Yes
- Vessel Only:
- No