Expand Bath Drain in Vibrant Polished Brass
Iron Works® Expand Bath Drain in Vibrant Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with iron works Tellieur® and Historic™ freestanding baths
- Kohler® experience whirlpools create a sensory sanctuary where you can relax, rejuvenate and renew
- Includes brass tee, pipe and pop-up drain
- Hard-wire electrical service required 240V
- Five Flexjet™ whirlpool jets provide an individually adjustable hydro-massage for aching muscles
- Drop-in installation
- Integral neckjet pillow with adjustable pulsating jets massages away stress
- Variable-speed pump with 18 settings and an in-line 1.5kW heater
- Designed for two-person bathing
- Crafted of Kohler® cast Iron for deep, glossy color and to stand firm against years of use
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- ASME:
- ASME A112.18.2, ASME A112.18.1M
- CSA Certified:
- CSA B125.2
- Collection:
- Iron Works®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant® Polished Brass
- Drain Body Material:
- Brass
- Drain Opening:
- 1-1/2 in
- End Connection 1:
- OD Tube
- End Connections:
- OD Tube
- Gauge (metal):
- 17 ga
- Height:
- 15-3/4 in
- IAPMO Listed -:
- No
- Length:
- 11-11/16 in
- Width:
- 3-1/4 in