Iron Works® Tellieur 1.6 gpf Toilet Tank in White

Part #K4401-0  |  Item #1397183  |  Manufacturer Part #4401-0

Color/Finish: White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flow rate: 1.6 gpf

Specifications

ADA Compliant: No

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

CARB OTC LEED Compliant: No

Collection: Iron Works® Tellieur

Color Finish: White

Color Finish Category: Whites

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

GSA Approved: No

Height: 16-5/8 in

IAPMO Listed: No

MA Approved: No

Tank Only - FEI: Yes

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Top

WaterSense Labeled: No

Width: 20-1/8 in