31-5/8 in. 1-Hole 1-Bowl Enameled Cast Iron Vanity Top Lavatory Sink in Almond
Iron/Impressions® 31-5/8 in. 1-Hole 1-Bowl Enameled Cast Iron Vanity Top Lavatory Sink in Almond
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sloped-wall rectangular basin
- Combines with standard 30" vanities and 29" iron console tables
- Single faucet hole
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Coating:
- Enamel
- Collection:
- Iron/Impressions®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Almond
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 5-15/16 in
- IAPMO Listed -:
- No
- Length:
- 31-5/8 in
- Material:
- Cast Iron
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Pedestal Only:
- No
- Sink Bowl Size:
- 20-7/8 in x 14-1/2 in x 4 in
- Sink Depth:
- 4 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 31-5/8 in x 22-1/4 in
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 22-1/4 in