Iron/Impressions® 31-5/8 in x 22-1/4 in Single Bowl Enameled Cast Iron Vanity Top in Sea Salt

Part #K3049-8-FF  |  Item #2937026  |  Manufacturer Part #3049-8-FF

$864.75 EACH

Color/Finish: Sea Salt™

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Center faucet holes: 8"
  • Sloped-wall rectangular basin
  • Combines with standard 30" vanities and 29" iron console tables
  • Sloped-wall rectangular basin
  • Combines with standard 30" vanities and 29" iron console tables

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.1, ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1, CSA B45.2

Center Size: 8 in

Collection: Iron/Impressions®

Color Finish: Sea Salt™

Color Finish Category: Whites

Depth: 5-15/16 in

Drain Location: Center

Drain Opening: 1-3/4 in

Height: 5-15/16 in

IAPMO Listed: No

Installation Type: Vanity Top

Length: 31-5/8 in

Material: Enameled Cast Iron

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 31-5/8 in x 22-1/4 in

Sink Bowl Size: 20-7/8 in x 14-1/2 in x 4 in

Vanity Top Shape: Rectangle

Width: 22-1/4 in