49-5/8 in. 3-Hole 1-Bowl Enameled Cast Iron Vanity Top Lavatory Sink in Black Black™
Iron/Impressions® 49-5/8 in. 3-Hole 1-Bowl Enameled Cast Iron Vanity Top Lavatory Sink in Black Black™
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spacious countertop flows seamlessly into an elongated oval basin, creating a sophisticated design element that coordinates with 48" vanities
- Enameled cast iron construction makes it durable and easy to clean
- With its graceful curves, the Iron/Impressions sink adds elegance to the bathroom
- Combines with standard 48" vanities to create a complete sink
- Elongated oval basin
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.1
- Basin Length:
- 32 in
- Basin Width:
- 13-7/8 in
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.2
- Coating:
- Enamel
- Collection:
- Iron/Impressions®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black™
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- Faucet Included:
- No
- GSA Approved:
- No
- Height:
- 6-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Length:
- 49-5/8 in
- Material:
- Cast Iron
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Origin:
- Domestic
- Overflow Included:
- No
- Pedestal Only:
- No
- Sink Depth:
- 4-1/2 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Cast Iron
- Style:
- Transitional
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 117.9 lb
- Width:
- 22-1/4 in