Iron/Impressions® Cast Iron Vanity Top and Basin in White

Part #K3053-8-0  |  Item #3279863  |  Manufacturer Part #3053-8-0

$641.81 EACH
(Pricing is for White)

Color/Finish: White

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center faucet holes: 8"
  • Elongated oval basin
  • Combines with standard 48" vanities to create a complete sink

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Iron/Impressions®

Color Finish: White

Color Finish Category: Whites

Drain Location: Center

Drain Opening: 1-3/4 in

Height: 6-1/2 in

IAPMO Listed: No

Installation Type: Vanity Top

Length: 49-5/8 in

Material: Cast Iron

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 49-5/8 in x 22-1/4 in

Sink Bowl Size: 32 in x 13-7/8 in x 4-1/2 in

Vanity Top Shape: Rectangle

Width: 22-1/4 in