Iron/Impressions® Rectangular Cast Iron Vanity Top Bathroom Sink in Sea Salt

Part #K3052-8-FF  |  Item #2937353  |  Manufacturer Part #3052-8-FF

$877.47 EACH
(Pricing is for Sea Salt™)

Color/Finish: Sea Salt™

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center faucet holes: 8"
  • Elongated oval basin
  • Combines with standard 42" vanities to create a complete sink
  • Combines with standard 42" vanities to create a complete sink

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Iron/Impressions®

Color Finish: Sea Salt™

Color Finish Category: Whites

Depth: 6-1/2 in

Drain Location: Center

Drain Opening: 1-3/4 in

Height: 6-1/2 in

IAPMO Listed: No

Installation Type: Vanity Top

Length: 43-5/8 in

Material: Kohler® Cast Iron

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 43-5/8 in x 22-1/4 in

Sink Bowl Size: 32 in x 13-7/8 in x 4-1/2 in

Vanity Top Shape: Rectangle

Width: 22-1/4 in