Iron/Impressions® Rectangular Cast Iron Vanity Top Bathroom Sink with Single Faucet Hole in Biscuit

Part #K3048-8-96  |  Item #2936929  |  Manufacturer Part #3048-8-96

$455.63 EACH
(Pricing is for Biscuit)

Color/Finish: Biscuit

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Center faucet holes: 8"
  • Round basin
  • Combines with standard 24" vanities to create a complete sink
  • Round basin
  • Combines with standard 24" vanities to create a complete sink

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.1

Center Size: 8 in

Collection: Iron/Impressions®

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 6-1/2 in

Drain Location: Center

Drain Opening: 1-3/4 in

Height: 6-1/2 in

IAPMO Listed: No

Installation Type: Vanity Top

Length: 25-5/8 in

Material: Cast Iron

Number Of Bowls: 1

Number of Holes: 3 Hole

Overall Sink Size: 25-5/8 in x 22-1/4 in

Sink Bowl Size: 16 in x 16 in x 4-1/2 in

Vanity Top Shape: Rectangle

Width: 22-1/4 in