Iron/Impressions® Vanity Top Bathroom Sink in Ice Grey

Part #K3049-1-95  |  Item #2937174  |  Manufacturer Part #3049-1-95

$642.27 EACH
(Pricing is for Ice™ Grey)

Color/Finish: Ice™ Grey

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single faucet hole
  • Sloped-wall rectangular basin
  • Combines with standard 30" vanities and 29" iron console tables

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.19.1, ASME A112.19.2]

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.1, CSA B45.2]

Collection: Iron/Impressions®

Color Finish: Ice™ Grey

Color Finish Category: Greys

Depth: 5-15/16 in

Drain Location: Center

Drain Opening: 1-3/4 in

Height: 5-15/16 in

IAPMO Listed: No

Installation Type: Vanity Top

Length: 31-5/8 in

Material: Enameled Cast Iron

Number Of Bowls: 1

Number of Holes: 1 Hole

Overall Sink Size: 31-5/8 in x 22-1/4 in

Sink Bowl Size: 20-7/8 in x 14-1/2 in x 4 in

Vanity Top Shape: Rectangle

Width: 22-1/4 in