• Cart

DESCRIPTION

  • Dishwasher safe
  • Fits in the left bowl of the Kohler® K-6498 Iron/Tones® Smart Divide® kitchen sink
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

Kohler Iron/Tones® 1 in. Large Bottom Sink Rack in Stainless Steel

K6070-ST

Color Finish

Stainless Steel

SPECIFICATIONS

Brand Model Compatibility
K-6498 Iron/Tones® Smart Divide® Kitchen Sink
CARB OTC LEED Compliant
No
Collection
Iron/Tones®
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
1 in
IAPMO Listed
No
Length
16-3/8 in
Material
Stainless Steel
Thickness
1 in
Width
16-3/8 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS